Specifications
Dimensions
- Head Angle15 °
- Wrench Size Range6 to 24 mm
Details
- Finish/CoatingSatin Chrome
- Number Of Pieces34
- Wrench Set TypeRatcheting Combination
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)