Motion
WRC95302

TEKTON, INC
WRC95302

Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizers, 14-Piece (6 - 19 mm)
MI ITEM #15587382
MFR #WRC95302
Price$296.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WRC95302

Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizers, 14-Piece (6 - 19 mm)
MI ITEM #15587382
MFR #WRC95302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.85/each

Specifications

Dimensions

  • Head Angle
    15 °
  • Wrench Size Range
    6 to 19 mm

Details

  • Finish/Coating
    Satin Chrome
  • Number Of Pieces
    14
  • Wrench Set Type
    Ratcheting Combination

Overview

Mfr description
WRC95302 FLEX HEAD 12-POINT RATCHETING
  • 180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
  • Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
  • 12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
  • Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
  • Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought