Motion
VGS/40FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 40 ft, 12.19 m Long, Stainless Steel Material
MI ITEM #15589500
MFR #VGS/40FT
Price$2,189.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 40 ft, 12.19 m Long, Stainless Steel Material
MI ITEM #15589500
MFR #VGS/40FT

Mfr description
VGS/40FT VGS/40FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,189.33/each

Specifications

Dimensions

  • Diameter
    0.3750 in, 10 mm
  • Length
    40 ft, 12.19 m
  • Line Width Or Diameter
    0.3750 in | 9.53 mm
  • Overall Length
    40 ft

Details

  • Anchorage Connection
    Rung Clamp
  • ANSI Rating
    ANSI A14.3-2008, ANSI Z359.16-2016
  • Capacity
    310 lbs
  • Lifeline Material
    Stainless Steel
  • Standards Met
    ANSI A14.3-2008, ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.29, OSHA 1926.502
  • Type
    Vertical Cable System
  • Unit Connector
    Rung Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)