Motion
MML-OSS1-01/50FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 50 ft, 15.24 m Long, Load indicator steel snap hook w, Swivel End Connection, Stainless Steel Material
Mi Item #15589525
MFR #MML-OSS1-01/50FT
Price$1,931.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 50 ft, 15.24 m Long, Load indicator steel snap hook w, Swivel End Connection, Stainless Steel Material
Mi Item #15589525
MFR #MML-OSS1-01/50FT

Mfr description
MML-OSS1-01/50FT 50FT RETRACT STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,931.45/each

Specifications

Dimensions

  • Length
    50 ft, 15.24 m
  • Overall Length
    50 ft
  • Weight
    31 lbs, 14.06 kg

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    420 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Aluminum, Stainless Steel
  • Lanyard End Connection
    Load indicator steel snap hook w, Swivel
  • Lifeline Material
    Stainless Steel
  • Standards Met
    ANSI Z359.14-2021 Class 1, CSA Z259.2.2-2017 Class SRL, OSHA 1910.140, OSHA 1926.502
  • Type
    Self-Retracting Lifeline
  • Unit Connector
    Stainless steel carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)