Motion
MTL-OAF1-61/6FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Steel Locking Snap Hook End Connection, Kevlar Material
Mi Item #15589532
MFR #MTL-OAF1-61/6FT
Price$554.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Steel Locking Snap Hook End Connection, Kevlar Material
Mi Item #15589532
MFR #MTL-OAF1-61/6FT

Mfr description
MTL-OAF1-61/6FT 6FT FLASH W/STL SNAP AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.03/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Aluminum harness one pin connector
  • ANSI Rating
    ANSI Z359.14-2021 Class 1
  • Capacity
    310 lbs
  • Harness Connection
    Single Pin Connector
  • Housing Material
    High-impact housing
  • Lanyard End Connection
    Steel Locking Snap Hook
  • Lifeline Material
    Kevlar
  • Line Material
    Kevlar and Nomex
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021 Class 1, ASTM F887, OSHA 1910.140, OSHA 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Aluminum harness one pin connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)