Motion
MTL-OAF1-67/6FT
Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 6 ft, 1.83 m Long, Kevlar Material
Mi Item #15589535
MFR #MTL-OAF1-67/6FT
Price$722.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , 6 ft, 1.83 m Long, Kevlar Material
Mi Item #15589535
MFR #MTL-OAF1-67/6FT

Mfr description
MTL-OAF1-67/6FT 6FT FLASH W/ALM SNAP AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.71/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft
  • Weight
    3.7 lbs, 1.68 kg

Details

  • Anchorage Connection
    Snap Hook
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    420 lbs
  • Harness Connection
    Single Pin Connector
  • Lifeline Material
    Kevlar
  • Line Material
    Kevlar and Nomex
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021, ASTM F887, OSHA 1910.140, OSHA 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Aluminum Locking Snap Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)