Motion
1036093
Harness - Dorsal D-Ring Location, Auto Quick Release Leg Strap, 308.6 lbs Weight Capacity
Mi Item #15589772
MFR #1036093
Price$309.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Dorsal D-Ring Location, Auto Quick Release Leg Strap, 308.6 lbs Weight Capacity
Mi Item #15589772
MFR #1036093

Mfr description
1036093 H500 QB SIZE 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.24/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    308.6 lbs
  • Chest Strap Buckle
    Auto clip
  • D Ring Locations
    Dorsal
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Auto Quick Release
  • Padding Or Lining
    No
  • Standards Met
    EN 361
  • Stretch Construction
    Non-Stretch
  • Style Application
    Fall Arrest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)