Specifications
Details
- Arc Flash Or Heat ProtectionYes
- Chest Strap BuckleQuick-Connect
- ColorBlack
- D Ring LocationsBack, Side
- Leg Strap BuckleQuick Connect Buckle
- Stretch ConstructionStretchable Harness
- Style ApplicationWelding
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)