Motion
H5WS1S3
Harness - Back, Side D-Ring Location, Quick Connect Buckle Leg Strap, Black Color, 2 XL Size
Mi Item #15589864
MFR #H5WS1S3
Price$549.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Back, Side D-Ring Location, Quick Connect Buckle Leg Strap, Black Color, 2 XL Size
Mi Item #15589864
MFR #H5WS1S3

Mfr description
H5WS1S3 H500 WS XXL STL QC SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.01/each

Specifications

Dimensions

  • Size
    2

Details

  • Arc Flash Or Heat Protection
    Yes
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Back, Side
  • Leg Strap Buckle
    Quick Connect Buckle
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)