Motion
103200T
Bandage - General Wound, Co-flex, 5 yd, 4.57 m
Mi Item #15590273
MFR #103200T
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage - General Wound, Co-flex, 5 yd, 4.57 m
Mi Item #15590273
MFR #103200T

Mfr description
103200T CO-FLEX, LATEX FREE, 2'' X 5 YD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Length
    4.57 m, 5 yd
  • Width
    2.0000 in, 50.80 mm

Details

  • Body Part Application
    General Wound
  • Color
    Tan
  • Manufacturer Stock Number
    103200T
  • Material
    Co-flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)