Motion
W7153-K22
Cordless Imapct Wrench - 1/2 in Drive Size
Mi Item #15590505
MFR #W7153-K22
Price$550.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Imapct Wrench - 1/2 in Drive Size
Mi Item #15590505
MFR #W7153-K22

Mfr description
W7153-K22 DXS2 1/2" 20V CORDLESS IMPACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,289.27)
USD$550.00/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Maximum Speed
    1900 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)