Motion
455ET4-15

BARKSDALE INC
455ET4-15

455ET4-15
Mi Item #15591010
MFR #455ET4-15
Price$1,316.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
455ET4-15

455ET4-15
Mi Item #15591010
MFR #455ET4-15

Mfr description
455ET4-15 PRESSURE TRANSMITTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.28/each

Specifications

Dimensions

  • Weight
    16 oz

Details

  • Output
    4 to 20 mA
  • Pressure Range
    0-5000 psi
  • Process Connection
    1/4-18 NPT
  • Series
    455
  • Temperature Range
    -40 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)