Motion
455X-03-W72

BARKSDALE INC
455X-03-W72

Transducer - 455X Series, 0 to 50 psi, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. Free leads, -40 to 176 °F
Mi Item #15591019
MFR #455X-03-W72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
455X-03-W72

Transducer - 455X Series, 0 to 50 psi, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. Free leads, -40 to 176 °F
Mi Item #15591019
MFR #455X-03-W72

Mfr description
455X-03-W72 PRESSURE ATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1 lbs

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Free leads
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 50 psi
  • Process Connection
    1/4 in -18
  • Series
    455X
  • Standards Met
    ATEX, CE, CRN, IECEx, NACE, REACH, RoHS, Single Seal, cULus
  • Temperature Range
    -40 to 176 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)