1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BARKSDALE INC
455X-23
455X-23
MI ITEM #
15591025
MFR #
455X-23
Your Price
$1,281.54
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
BARKSDALE INC 455X-23
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BARKSDALE INC
455X-23
455X-23
MI ITEM #
15591025
MFR #
455X-23
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,281.54
/each
(List
$1,537.85
)
Qty
Add to Cart
Overview
Mfr description
455X-23 PRESSURE ATEX
Specifications
Series
455X
Output
4 to 20 mA
Process Connection
1/4-18 NPT
Pressure Range
0 to -1 Bar
Temperature Range
-40 to 176 °F
Weight
16 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought