Motion
H455X-29-P15

BARKSDALE INC
H455X-29-P15

H455X-29-P15
MI ITEM #15591029
MFR #H455X-29-P15
Price$2,177.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
H455X-29-P15

H455X-29-P15
MI ITEM #15591029
MFR #H455X-29-P15

Mfr description
H455X-29-P15 PRESSURE ATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,177.94/each

Specifications

Dimensions

  • Weight
    16 oz, 453 g

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    1/2 in-14 NPT Male conduit
  • Material
    Stainless Steel
  • Output
    4 to 20 mA with HART Protocol
  • Power Supply Type
    DC
  • Pressure Range
    0 to 1,000 bar, 0 to 15,000 psi
  • Process Connection
    9/16-18 UNF 2
  • Series
    H455X
  • Standards Met
    cULus, ATEX, IECEx, Single Seal, CE, CRN, NACE, RoHS, REACH
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • Transducer Type
    Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)