1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BARKSDALE INC
BT5-H4-13G-C
BT5-H4-13G-C
MI ITEM #
15591044
MFR #
BT5-H4-13G-C
Price
$664.71
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
BARKSDALE INC BT5-H4-13G-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BARKSDALE INC
BT5-H4-13G-C
BT5-H4-13G-C
MI ITEM #
15591044
MFR #
BT5-H4-13G-C
Mfr description
BT5-H4-13G-C PRESSURE TRANSMITTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$664
.71
/each
Add to Cart
Specifications
Dimensions
Weight
450 g
Details
Accuracy
± 0.5 %
Electrical Connection
Mini-DIN 43650 Type “C”
Output
4 to 20 mA
Pressure Range
0 to 3000 psi
Process Connection
1/4-18 NPT
Series
BOT
Temperature Range
-40 to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items