Motion
55578
tool bag - Bag, 12.5000 in Length, 0.7000 in Height, Canvas Material
Mi Item #15605126
MFR #55578
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool bag - Bag, 12.5000 in Length, 0.7000 in Height, Canvas Material
Mi Item #15605126
MFR #55578

Mfr description
55578 ZIPPER BAG WITH DIVIDER
  • Canvas Zipper Bag has a sewn-in divider to keep items organized
  • Tool pouch is constructed with tough No. 10 canvas for added durability
  • White space on front to write bag contents or name
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • Overall Height Or Width
    0.7000 in
  • Overall Length
    12.5000 in

Details

  • Features & Benefits
    • Canvas Zipper Bag has a sewn-in divider to keep items organized • Tool pouch is constructed with tough No. 10 canvas for added durability • White space on front to write bag contents or name • Heavy-duty brass zipper keeps bag securely closed • Distinct bag color helps organize tools by specific job task • 12-1/2-Inch (31.8 cm) long x 7-Inch (17.8 cm) high • Note: Products in photos not included
  • Manufacturer Product Page
  • Material
    Canvas
  • Storage Type
    Bag
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)