Motion
65111IMPCT

KLEIN TOOLS INC
65111IMPCT

Screwdrivers and Nut Drivers; Screwdrivers and Nut Drivers - 1/2 in Drive Size
Mi Item #15605128
MFR #65111IMPCT
Price$121.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
65111IMPCT

Screwdrivers and Nut Drivers; Screwdrivers and Nut Drivers - 1/2 in Drive Size
Mi Item #15605128
MFR #65111IMPCT

Mfr description
65111IMPCT KNECT SAE IMPACT SOCKET
  • Socket Set contains most common standard deep-well impact socket sizes up to 1-Inch
  • Deep-well slim profile impact sockets provide increased access and reach for longer bolts and hard to reach areas
  • Klein KNECT™ (M) specialized adapter allows any 1/2-Inch drive sockets to be used on the KNECT™ (M) Pass Through Socket Wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.18/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1 in
  • Min Size
    3/8 in

Details

  • Manufacturer Product Page
  • Number Of Pieces
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)