1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
65111IMPCTM
Screwdrivers and Nut Drivers - 1/2 in Drive Size
Mi Item #
15605129
MFR #
65111IMPCTM
Price
$121.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
KLEIN TOOLS INC 65111IMPCTM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
65111IMPCTM
Screwdrivers and Nut Drivers - 1/2 in Drive Size
Mi Item #
15605129
MFR #
65111IMPCTM
Mfr description
65111IMPCTM DEEP IMPACT MM SOCKET SET,
Socket Set contains most common metric deep-well impact socket sizes up to 24 mm
Deep-well slim profile impact sockets provide increased access and reach for longer bolts and hard to reach areas
Klein KNECT™ (M) specialized adapter allows any 1/2-Inch drive sockets to be used on the KNECT™ (M) Pass Through Socket Wrench
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$121
.18
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Max Size
24 mm
Min Size
10 mm
Details
Manufacturer Product Page
Click here
Number Of Pieces
14
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items