1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
85442DD
Screwdrivers and Nut Drivers; Screwdrivers and Nut Drivers - 2 Piece Set
Mi Item #
15605134
MFR #
85442DD
Price
$41.64
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Sets
KLEIN TOOLS INC 85442DD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
85442DD
Screwdrivers and Nut Drivers; Screwdrivers and Nut Drivers - 2 Piece Set
Mi Item #
15605134
MFR #
85442DD
Mfr description
85442DD DEMOLITION DRIVER SET, 2 PC
Fixed blade demolition driver has a complete steel tip-to-cap connection, ensuring toughness to withstand striking and prying during demolition work
Equipped with a square shank design, allowing for easy wrench assistance to provide extra leverage and torque
Heavy-duty flared Cushion-Grip™ handle prevents the hand from slipping and adds a layer of protection from mis-strikes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.64
/each
Add to Cart
Specifications
Dimensions
Overall Length
31.50 cm, 12.4100 in
Weight
0.5 kg
Details
Includes
(2) Keystone Drivers
Insulated
No
Number Of Screwdrivers
2
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items