Motion
ET19
Inspection Camera - 4.3000 in Display Size, Probe Cable Length: 9.8 ft, Digital Zoom Zoom
Mi Item #15605144
MFR #ET19
Price$253.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Camera - 4.3000 in Display Size, Probe Cable Length: 9.8 ft, Digital Zoom Zoom
Mi Item #15605144
MFR #ET19

Mfr description
ET19 PRO BORESCOPE
  • Borescope has a Compact 5.5 mm water-resistant camera (IP67 for camera head and cable) with 720p resolution
  • 4.3-Inch color LCD screen for clear viewing
  • 9.8-Foot armored snake easily navigates through areas that are unreachable or difficult to view
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.49/each

Specifications

Dimensions

  • Camera Head Diameter
    0.2200 in
  • Display Size
    4.3000 in
  • Probe Cable Length
    9.8 ft

Details

  • Battery Type
    Lithium-Ion
  • Display Resolution
    1920 x1080 pixels
  • Features & Benefits
    • Borescope has a Compact 5.5 mm water-resistant camera (IP67 for camera head and cable) with 720p resolution • 4.3-Inch color LCD screen for clear viewing • 9.8-Foot armored snake easily navigates through areas that are unreachable or difficult to view • Includes hook and magnet attachments to tackle wide variety of applications • Camera is surrounded by 6 bright LED lights adjustable to 4 output levels • Transfer photos and videos via Klein Tools ET19 App (download from the App Store or Play Store) • Compatible with iOS 9+systems and Android® 5.0+ smart phones
  • Zoom
    Digital Zoom
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)