Motion
G4911
Cordless tire buffer - 3000 rpm Max Speed
Mi Item #15606309
MFR #G4911
Price$400.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless tire buffer - 3000 rpm Max Speed
Mi Item #15606309
MFR #G4911

Mfr description
G4911 20V CORDLESS TIRE BUFFER 7/16" HEX
  • Accessibility: The compact IQV20™ cordless design with angled battery interface is patent-pending to create a shorter effective tool length than the leading cordless competitor, providing greater tool accessibility inside small tires for frustration-free maneuverability
  • Ergonomics: Eliminate noisy and cumbersome air tools. The G4911 is up to 25% quieter with 50% less vibration than competitive air tools, greatly reducing shop noise and operator discomfort. A low-profile lever throttle fully recesses into the slim handle for maximum control while creating the repair surface.
  • Visibility: LED light helps reduce shadows so you can see your work area clearly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.72/each

Specifications

Dimensions

  • Overall Height
    3.9 in
  • Overall Length
    12.4 in
  • Tool Weight
    2.8 lbs

Details

  • Maximum Speed
    3000 rpm
  • Sound Level
    66.1 dB(a)
  • Switch Type
    Safety Lever
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)