1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
G4911-K1
20V Tire Buffer Kit
MI ITEM #
15606310
MFR #
G4911-K1
Price
$574.94
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Finishing Tools
Air Buffers and Polishers
INGERSOLL-RAND G4911-K1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
G4911-K1
20V Tire Buffer Kit
MI ITEM #
15606310
MFR #
G4911-K1
Mfr description
G4911-K1 20V CORDLESS TIRE BUFFER 1
Accessibility: The compact IQV20™ cordless design with angled battery interface is patent-pending to create a shorter effective tool length than the leading cordless competitor, providing greater tool accessibility inside small tires for frustration-free maneuverability
Ergonomics: Eliminate noisy and cumbersome air tools. The G4911 is up to 25% quieter with 50% less vibration than competitive air tools, greatly reducing shop noise and operator discomfort. A low-profile lever throttle fully recesses into the slim handle for maximum control while creating the repair surface.
Visibility: LED light helps reduce shadows so you can see your work area clearly.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$574
.94
/each
Add to Cart
Specifications
Dimensions
Overall Height
3.9 in
Overall Length
12.4 in
Tool Weight
2.8 lbs
Details
Maximum Speed
3000 rpm
Sound Level
66.1 dB(a)
Switch Type
Safety Lever
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items