Motion
1210 X 20MM,6X2.8MMKW SST

DODGE
1210 X 20MM,6X2.8MMKW SST

Taper Lock Bushing - 1210 Series, 20 mm Bore
Mi Item #15606692
MFR #1210 X 20MM,6X2.8MMKW SST
Price$158.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 20MM,6X2.8MMKW SST

Taper Lock Bushing - 1210 Series, 20 mm Bore
Mi Item #15606692
MFR #1210 X 20MM,6X2.8MMKW SST

Mfr description
112578 1210 X 20MM, 6X2.8MMKW SST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.57/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in
  • Weight
    0.5 lbs

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)