Motion
1615 X 30M-KW  BUSHING

DODGE
1615 X 30M-KW BUSHING

Taper Lock Bushing - 1615 Series, 30 mm Bore
Mi Item #15606694
MFR #1615 X 30M-KW BUSHING
Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 30M-KW BUSHING

Taper Lock Bushing - 1615 Series, 30 mm Bore
Mi Item #15606694
MFR #1615 X 30M-KW BUSHING

Mfr description
396610 1615 X 30M-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.73/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in
  • Weight
    0.62 lbs

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)