Motion
D-FLEX 7SC-H X 40MM HUB

DODGE
D-FLEX 7SC-H X 40MM HUB

Sleeve Coupling Flange - Size 7SCH, 1.5750 in, 40 mm Bore
Mi Item #15606712
MFR #D-FLEX 7SC-H X 40MM HUB
Price$125.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 7SC-H X 40MM HUB

Sleeve Coupling Flange - Size 7SCH, 1.5750 in, 40 mm Bore
Mi Item #15606712
MFR #D-FLEX 7SC-H X 40MM HUB

Mfr description
22883 D-FLEX 7SC-H X 40MM HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.44/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter  
    1.5750 in, 40 mm
  • Coupling Size Code
    7SCH
  • Length Through Bore  
    1.4700 in
  • Max Angular Misalignment
    1 °

Details

  • ATEX Certificate
    Yes
  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Horsepower @ 100 RPM
    4.6 hp
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    2875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)