Motion
P4B528-USAF-500TTDN  USAF

DODGE
P4B528-USAF-500TTDN USAF

Pillow Block Roller Bearing Unit - 5.0000 in Bore
Mi Item #15606732
MFR #P4B528-USAF-500TTDN USAF
Price$7,516.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B528-USAF-500TTDN USAF

Pillow Block Roller Bearing Unit - 5.0000 in Bore
Mi Item #15606732
MFR #P4B528-USAF-500TTDN USAF

Mfr description
145617 P4B528-USAF-500TTDN USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,516.77/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Bore Inside Diameter
    5.0000 in
  • Inside Diameter
    5.0000 in
  • Shaft Diameter
    5.0000 in
  • Weight
    162 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Harmonization Code
    8483208080
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    145617
  • Measurement Standard
    Imperial
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Combination Contact Labyrinth Seal
  • Standards Met
    EAR99
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)