Motion
CH4S-215-USAF NYL

DODGE
CH4S-215-USAF NYL

Pillow Block Roller Bearing Unit - Four-Bolt Pillow Block Mount, Cast Iron Housing Material
Mi Item #15606736
MFR #CH4S-215-USAF NYL
Price$2,984.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CH4S-215-USAF NYL

Pillow Block Roller Bearing Unit - Four-Bolt Pillow Block Mount, Cast Iron Housing Material
Mi Item #15606736
MFR #CH4S-215-USAF NYL

Mfr description
58833 CH4S-215-USAF NYL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,984.43/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Bolt Hole Diameter
    0.5000 in
  • Max Bolt Hole Spacing
    9.6300 in
  • Min Bolt Hole Spacing
    8.6300 in
  • Weight
    27.76 lbs

Details

  • Bearing Type
    Spherical Roller
  • Harmonization Code
    8483308020
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    058833
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Series
    USAF
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)