Motion
P4B3134-ISN-150MFS

DODGE
P4B3134-ISN-150MFS

Pillow Block Roller Bearing Unit - 150 mm Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
Mi Item #15606767
MFR #P4B3134-ISN-150MFS
Price$12,486.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B3134-ISN-150MFS

Pillow Block Roller Bearing Unit - 150 mm Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
Mi Item #15606767
MFR #P4B3134-ISN-150MFS

Mfr description
145599M P4B3134-ISN-150MFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,486.20/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Bore Inside Diameter
    5.9055 in | 150 mm
  • Inside Diameter
    5.9055 in, 150 mm
  • Shaft Diameter
    5.9060 in, 150 mm
  • Weight
    202 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    145599M
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ISN
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)