Motion
P2B532-ISN-140MFS-HT

DODGE
P2B532-ISN-140MFS-HT

Pillow Block Roller Bearing Unit - 140 mm Bore, 2-Bolt Base Mount
MI ITEM #15606769
MFR #P2B532-ISN-140MFS-HT
Price$9,540.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B532-ISN-140MFS-HT

Pillow Block Roller Bearing Unit - 140 mm Bore, 2-Bolt Base Mount
MI ITEM #15606769
MFR #P2B532-ISN-140MFS-HT

Mfr description
145897M P2B532-ISN-140MFS-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,540.87/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Bore Inside Diameter
    5.5120 in | 140 mm
  • Inside Diameter
    5.5120 in, 140 mm
  • Shaft Diameter
    5.5120 in, 140 mm
  • Weight
    230 lbs

Details

  • Bearing Type
    Spherical Roller
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    P2B532-ISN-140MFS-HT
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ISN
  • Suitable For High Temp App
    Yes
  • Type
    2-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)