Motion
P2B512-ISN-055MLS-HT

DODGE
P2B512-ISN-055MLS-HT

Pillow Block Roller Bearing Unit - 55 mm Bore, 2-Bolt Base Mount
MI ITEM #15606772
MFR #P2B512-ISN-055MLS-HT
Price$1,124.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B512-ISN-055MLS-HT

Pillow Block Roller Bearing Unit - 55 mm Bore, 2-Bolt Base Mount
MI ITEM #15606772
MFR #P2B512-ISN-055MLS-HT

Mfr description
145860M P2B512-ISN-055MLS-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.84/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bore Inside Diameter
    2.1650 in | 55 mm
  • Inside Diameter
    2.1650 in, 55 mm
  • Shaft Diameter
    2.1650 in, 55 mm
  • Weight
    12 lbs

Details

  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Suitable For High Temp App
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)