Specifications
Dimensions
- Weight12 lbs
Details
- Component TypeStandard
- Manufacturer Catalog NumberP2B512-ISN-055MFS-HT
- Product TypePillow Block Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)