Motion
P2B515-ISN-065MFS-HT

DODGE
P2B515-ISN-065MFS-HT

Pillow Block Roller Bearing Unit - 65 mm Bore, 2-Bolt Base Mount
Mi Item #15606775
MFR #P2B515-ISN-065MFS-HT
Price$1,436.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-ISN-065MFS-HT

Pillow Block Roller Bearing Unit - 65 mm Bore, 2-Bolt Base Mount
Mi Item #15606775
MFR #P2B515-ISN-065MFS-HT

Mfr description
145857M P2B515-ISN-065MFS-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,436.93/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Bore Inside Diameter
    2.5591 in | 65 mm
  • Inside Diameter
    2.5591 in, 65 mm
  • Shaft Diameter
    2.5590 in, 65 mm
  • Weight
    19 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B515-ISN-065MFS-HT
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    ISN
  • Suitable For High Temp App
    Yes
  • Type
    Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)