Motion
P2B510-ISN-045MFR-DRY

DODGE
P2B510-ISN-045MFR-DRY

Pillow Block Roller Bearing Unit - 45 mm Bore, 2-Bolt Base Mount
Mi Item #15606776
MFR #P2B510-ISN-045MFR-DRY
Price$621.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B510-ISN-045MFR-DRY

Pillow Block Roller Bearing Unit - 45 mm Bore, 2-Bolt Base Mount
Mi Item #15606776
MFR #P2B510-ISN-045MFR-DRY

Mfr description
140262M P2B510-ISN-045MFR-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.58/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Bore Inside Diameter
    1.7717 in | 45 mm
  • Inside Diameter
    1.7717 in, 45 mm
  • Shaft Diameter
    1.7717 in, 45 mm
  • Weight
    8.4 lbs

Details

  • Additional Details
    Part is built on demand (BOD)
  • Component Type
    Complete Assembly
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B510-ISN-045MFR-DRY
  • Material Grade
    ASTM A47 Grade 32510
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    ISN
  • Type
    2-Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)