Motion
P2B516-ISN-070MFR-DRY

DODGE
P2B516-ISN-070MFR-DRY

Pillow Block Roller Bearing Unit - 70 mm Bore, 2-Bolt Base Mount
Mi Item #15606777
MFR #P2B516-ISN-070MFR-DRY
Price$1,370.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B516-ISN-070MFR-DRY

Pillow Block Roller Bearing Unit - 70 mm Bore, 2-Bolt Base Mount
Mi Item #15606777
MFR #P2B516-ISN-070MFR-DRY

Mfr description
139805M P2B516-ISN-070MFR-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.60/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Bore Inside Diameter
    2.7560 in | 70 mm
  • Inside Diameter
    2.7560 in, 70 mm
  • Shaft Diameter
    2.7560 in, 70 mm
  • Weight
    24.7 lbs

Details

  • Bearing Type
    Spherical Roller
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    139805M
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Self Aligning
    Yes
  • Series
    516
  • Type
    Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)