Motion
INS-ISN-100MS

DODGE
INS-ISN-100MS

Roller Insert Bearing - 100 mm Bore Dia., 180 mm OD, 120 mm Overall Width
Mi Item #15606783
MFR #INS-ISN-100MS
Price$2,252.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-100MS

Roller Insert Bearing - 100 mm Bore Dia., 180 mm OD, 120 mm Overall Width
Mi Item #15606783
MFR #INS-ISN-100MS

Mfr description
071098M INS-ISN-100MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,252.25/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    120 mm

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)