1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
INS-ISN-115MS
Roller Insert Bearing - 115 mm Bore Dia., 230 mm OD, 152 mm Overall Width
MI ITEM #
15606794
MFR #
INS-ISN-115MS
List Price
$3,269.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
DODGE INS-ISN-115MS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
INS-ISN-115MS
Roller Insert Bearing - 115 mm Bore Dia., 230 mm OD, 152 mm Overall Width
MI ITEM #
15606794
MFR #
INS-ISN-115MS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,269.67
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
071100M INS-ISN-115MS
Specifications
Outside Diameter
230 mm
Overall Width
152 mm
Bore Diameter
115 mm
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought