Motion
P2B532-ISN-140MLR

DODGE
P2B532-ISN-140MLR

Pillow Block Roller Bearing Unit - 140 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #15606799
MFR #P2B532-ISN-140MLR
Price$8,782.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B532-ISN-140MLR

Pillow Block Roller Bearing Unit - 140 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #15606799
MFR #P2B532-ISN-140MLR

Mfr description
071107M P2B532-ISN-140MLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,782.73/each

Specifications

Dimensions

  • Bolt Center Diameter
    18.2280 to 18.7800 in
  • Bolt Center To Center Length
    18.2280 to 18.7800 in
  • Bore Diameter  
    140 mm
  • Bore Inside Diameter
    5.5120 in
  • Bore Length
    7.0800 in
  • Inside Diameter
    5.5120 in
  • Length Through Bore
    7.0800 in
  • Max Bolt Hole Spacing
    18.7800 in
  • Min Bolt Hole Spacing
    18.2280 in
  • Shaft Diameter
    140 mm
  • Weight
    230 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Distance Between Mounting Hole Cen
    18.2280 to 18.7800 in
  • Dynamic Load Capacity
    220089 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    071107M
  • Material
    Cast Iron
  • Max Rpm
    975 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    314959 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)