Motion
P2B522-ISN-100MLS-DRY

DODGE
P2B522-ISN-100MLS-DRY

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 2-Bolt Base Mount
Mi Item #15606802
MFR #P2B522-ISN-100MLS-DRY
Price$3,003.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B522-ISN-100MLS-DRY

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 2-Bolt Base Mount
Mi Item #15606802
MFR #P2B522-ISN-100MLS-DRY

Mfr description
077707M P2B522-ISN-100MLS-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,003.87/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in | 100.01 mm
  • Inside Diameter
    3.9375 in, 100.01 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Weight
    60 lbs

Details

  • Additional Details
    Built on demand (BOD)
  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    077707M
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ISN
  • Type
    Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)