Motion
P2B511-ISN-050MFR-DRY

DODGE
P2B511-ISN-050MFR-DRY

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount
Mi Item #15606803
MFR #P2B511-ISN-050MFR-DRY
Price$754.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B511-ISN-050MFR-DRY

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount
Mi Item #15606803
MFR #P2B511-ISN-050MFR-DRY

Mfr description
078262M P2B511-ISN-050MFR-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$754.22/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Inside Diameter
    1.9685 in, 50 mm
  • Shaft Diameter
    1.9685 in, 50 mm
  • Weight
    11 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B511-ISN-050MFR-DRY
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    ISN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)