Motion
P4B3134-ISN-150MFR

DODGE
P4B3134-ISN-150MFR

Pillow Block Roller Bearing Unit - 150 mm Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed)
Mi Item #15606804
MFR #P4B3134-ISN-150MFR
Price$12,486.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B3134-ISN-150MFR

Pillow Block Roller Bearing Unit - 150 mm Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed)
Mi Item #15606804
MFR #P4B3134-ISN-150MFR

Mfr description
078822M P4B3134-ISN-150MFR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,486.20/each

Specifications

Dimensions

  • Base Height
    2.7600 in
  • Base Width
    3.9370 in
  • Bolt Center Diameter
    13.5430 in
  • Bolt Center To Center Length
    13.5430 in
  • Bolt Size
    M24
  • Bore Diameter  
    150 mm
  • Bore Inside Diameter
    5.9055 in | 150 mm
  • Bore Length
    188 mm
  • Housing Dimensions
    20.0790 x 7.0870 x 7.4020 in
  • Housing Width
    7.0870 in
  • Inner Race Width
    7.4020 in
  • Inside Diameter
    5.9055 in, 150 mm
  • Length
    20.0790 in, 510 mm
  • Length Through Bore
    7.4020 in
  • Max Bolt Hole Spacing
    17.1650 in
  • Min Bolt Hole Spacing
    16.6930 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    7.0870 in
  • Shaft Diameter
    5.9060 in, 150 mm
  • Thread Size
    M24
  • Weight
    202 lbs
  • Width
    7.0870 in, 180 mm

Details

  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    344 mm
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Lock
  • Manufacturer Catalog Number
    P4B3134-ISN-150MFR
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Series
    ISN
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Sleeve Mount
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)