Motion
INS-ISN-030MS

DODGE
INS-ISN-030MS

Roller Insert Bearing - 30 mm Bore Dia., 80 mm OD, 2.6250 in Overall Width
Mi Item #15606813
MFR #INS-ISN-030MS
Price$410.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-030MS

Roller Insert Bearing - 30 mm Bore Dia., 80 mm OD, 2.6250 in Overall Width
Mi Item #15606813
MFR #INS-ISN-030MS

Mfr description
071085M INS-ISN-030MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.92/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    2.6250 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)