Motion
INS-ISN-040MS

DODGE
INS-ISN-040MS

Roller Insert Bearing - 40 mm Bore Dia., 85 mm OD, 2.8125 in Overall Width
Mi Item #15606815
MFR #INS-ISN-040MS
Price$431.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-040MS

Roller Insert Bearing - 40 mm Bore Dia., 85 mm OD, 2.8125 in Overall Width
Mi Item #15606815
MFR #INS-ISN-040MS

Mfr description
071087M INS-ISN-040MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    2.8125 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)