1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
INS-ISN-045MS
Roller Insert Bearing - 45 mm Bore Dia., 90 mm OD, 72.60 mm Overall Width
MI ITEM #
15606816
MFR #
INS-ISN-045MS
List Price
$449.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
DODGE INS-ISN-045MS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
INS-ISN-045MS
Roller Insert Bearing - 45 mm Bore Dia., 90 mm OD, 72.60 mm Overall Width
MI ITEM #
15606816
MFR #
INS-ISN-045MS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$449.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
071088M INS-ISN-045MS
Specifications
Outside Diameter
90 mm
Overall Width
72.60 mm
Bore Diameter
45 mm
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought