Motion
INS-ISN-055MS

DODGE
INS-ISN-055MS

Roller Insert Bearing - 55 mm Bore Dia., 100 mm OD, 77 mm Overall Width
Mi Item #15606818
MFR #INS-ISN-055MS
Price$637.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-055MS

Roller Insert Bearing - 55 mm Bore Dia., 100 mm OD, 77 mm Overall Width
Mi Item #15606818
MFR #INS-ISN-055MS

Mfr description
071090M INS-ISN-055MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.19/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    77 mm

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)