Motion
INS-ISN-065MS

DODGE
INS-ISN-065MS

Roller Insert Bearing - 65 mm Bore Dia., 130 mm OD, 3.5000 in Overall Width
Mi Item #15606819
MFR #INS-ISN-065MS
Price$871.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-065MS

Roller Insert Bearing - 65 mm Bore Dia., 130 mm OD, 3.5000 in Overall Width
Mi Item #15606819
MFR #INS-ISN-065MS

Mfr description
071092M INS-ISN-065MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.25/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    3.5000 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)