Motion
INS-ISN-115MR

DODGE
INS-ISN-115MR

Roller Insert Bearing - 115 mm Bore Dia., 230 mm OD, 152 mm Overall Width
MI ITEM #15606822
MFR #INS-ISN-115MR
Price$3,570.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-115MR

Roller Insert Bearing - 115 mm Bore Dia., 230 mm OD, 152 mm Overall Width
MI ITEM #15606822
MFR #INS-ISN-115MR

Mfr description
071083M INS-ISN-115MR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,570.83/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    152 mm

Details

  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)