Motion
INS-ISN-110MR

DODGE
INS-ISN-110MR

Roller Insert Bearing - 110 mm Bore Dia., 200 mm OD, 133 mm Overall Width
Mi Item #15606823
MFR #INS-ISN-110MR
Price$2,735.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-110MR

Roller Insert Bearing - 110 mm Bore Dia., 200 mm OD, 133 mm Overall Width
Mi Item #15606823
MFR #INS-ISN-110MR

Mfr description
071082M INS-ISN-110MR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,735.99/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width
    133 mm

Details

  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)