Motion
MTO 8/8V15.0-J QD DI SHEAVE

DODGE
MTO 8/8V15.0-J QD DI SHEAVE

V-belt Pulley - 8 Groove, 15.0000 in O.D., QD Bushed, J Series Bushing, Ductile Iron Material
Mi Item #15606824
MFR #MTO 8/8V15.0-J QD DI SHEAVE
Price$17,580.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 8/8V15.0-J QD DI SHEAVE

V-belt Pulley - 8 Groove, 15.0000 in O.D., QD Bushed, J Series Bushing, Ductile Iron Material
Mi Item #15606824
MFR #MTO 8/8V15.0-J QD DI SHEAVE

Mfr description
451476 MTO 8/8V15.0-J QD DI SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,580.69/each

Specifications

Dimensions

  • Outside Diameter  
    15.0000 in
  • Weight
    162 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog Number
    451476
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)