Specifications
Dimensions
- Bore Diameter1-11/16 in
- Shaft Diameter1.6875 in, 42.85 mm
- Weight6.4 lbs, 2.903 kg
Details
- Manufacturer Catalog NumberWSTU-SCAG-111
- Mounting TypeWide-Slot Take-up
- Product TypeTake-Up Ball Bearing Units
- SeriesWSTU
- Shaft AttachmentSet Screw
- Unit TypeSide Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)